WaxWel® Paraffin Bath Refill, 36 lb. Beads in Case, Lavender Fragrance
Write a Review
|
Questions & Answers (0)
Product Description
WaxWel® paraffin bath refills are compatible with all paraffin warmers. WaxWel® paraffin is high quality paraffin with excellent melting characteristics, moistness and feel. All WaxWel® refills, both solid blocks and pastille pellets (beads) are sealed in individual polybags in increments of 1 pound. 36 x 1 lb. Bags of Pastilles - Lavender Fragrance.
PRICE
$315.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 9 in |
| Height | 11 in |
| Weight | 40 lbs |
| Size | 36 lb. |
Product Details
| Color | White |
| Style | Beads |
| Scent | Lavender |
| Package Quantity | 1 |
| Description | WaxWel® Paraffin Bath Refill Beads |
| Manufacturers Part Number | 11-1744-36 |
| Brand | WaxWel |
Warranty
| Warranty | 1 yr |