WaxWel® Paraffin Bath with 6 lb. Lavender Paraffin, 100 Liners, 1 Mitt and 1 Bootie
Write a Review
|
Questions & Answers (0)
Product Description
WaxWel® paraffin unit with 6 pounds of lavender wax, 100 liners, 1 terry hand mitt and 1 terry foot bootie for soothing paraffin treatment of hand or foot. WaxWel® unit is heavy duty for continuous use in high traffic clinics. The unit has an oversized tank that can accommodate a man's size 12-1/2 foot. The unit is portable and can even be used in the home. Standard Unit Includes: 100 Liners, 1 Mitt, 1 Bootie and 6 lb. Lavender Paraffin.
PRICE
$229.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 12 in |
| Height | 10 in |
| Weight Capacity | 6 lbs |
| Weight | 18 lbs |
Product Details
| Color | White |
| Style | Stationary |
| Scent | Lavender |
| Material | Plastic |
| Description | WaxWel® Paraffin Bath with 6 lb. Lavender Paraffin |
| Package Quantity | 1 |
| Manufacturers Part Number | 11-1604 |
| Brand | WaxWel |
Warranty
| Warranty | 1 yr |