Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




WaxWel

Model # :WBB2194111

MPN #: 11-1722-6

WaxWel® Paraffin Bath Refill, 6 lb. Blocks, Wintergreen Fragrance

Product Description
WaxWel® paraffin bath refills are compatible with all paraffin warmers. WaxWel® paraffin is high quality paraffin with excellent melting characteristics, moistness and feel. All WaxWel® refills, both solid blocks and pastille pellets (beads) are sealed in individual polybags in increments of 1 pound. 6 x 1 lb. Blocks - Wintergreen Fragrance.

PRICE
$54.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width5 in
Height9 in
Weight7 lbs
Size6 lb.

Product Details

ColorWhite
StyleBlocks
ScentWintergreen
Package Quantity1
DescriptionWaxWel® Paraffin Bath Refill Blocks
Manufacturers Part Number11-1722-6
BrandWaxWel

Warranty

Warranty1 yr