Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3799063

MPN #: 24877-NA

Kohler® No Fragrance/Dye Foam Soap Refill, 800 mL Bottle, 6/Pack

Product Description
Kohler's® foam soap is the perfect complement to any touchless foam soap dispenser on the market.

Features:
  • Fragrance-free/dye-free formula
  • Effective general purpose hand soap
  • Contains aloe vera and vitamin E to help nourish the skin
  • UL ECOLOGO® certified
  • pH at 25°C is 6.5 Typical
  • Viscosity at 25°C is 5 cps
  • Single-use refill for 800 mL reservoir ensures utmost hygiene
  • Pack of six soap units


PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight10.5 lbs

Product Details

TypeFoam
ColorWhite
ApplicationHand
StyleRefill
ScentFragrance Free
Capacity800 ml
Size Type800 ml
Package Quantity6
DescriptionNo Fragrance/Dye Foam Soap Refill
Manufacturers Part Number24877-NA
BrandKohler

Compliance & Certifications

CertificationsUL ECOLOGO