Interion by Global Industrial
Model # :WB506827GY
Interion® 5 Drawer Blueprint Flat File Cabinet, 53-3/4”W, Gray
|
Questions & Answers (0)
Product Description
Interion® Blueprint Flat File Cabinet – 5 Drawer - 54"W – Gray
This 5-drawer blueprint flat file cabinet from Interion® By Global Industrial keeps valuable documents stacked perfectly flat and curl-free with hinged paper depressors and rear drawer hood. Drawer fronts have double panel construction with chrome-plated drawer pulls and convenient label holders. Sturdy steel construction with internal channel reinforcements permits stacking. Blueprint drawers slide smoothly on easy-glide ball bearing rollers and precision drawer runners. Chip and scratch resistant furniture grade finish. Durable gray powder coat finish. Optional Closed Base raises unit 4" off the floor. 3.46" x 1.93" window label. Inner Size of Drawer: 50-1/4"W x 38-8/9"D x 2"H.
This 5-drawer blueprint flat file cabinet from Interion® By Global Industrial keeps valuable documents stacked perfectly flat and curl-free with hinged paper depressors and rear drawer hood. Drawer fronts have double panel construction with chrome-plated drawer pulls and convenient label holders. Sturdy steel construction with internal channel reinforcements permits stacking. Blueprint drawers slide smoothly on easy-glide ball bearing rollers and precision drawer runners. Chip and scratch resistant furniture grade finish. Durable gray powder coat finish. Optional Closed Base raises unit 4" off the floor. 3.46" x 1.93" window label. Inner Size of Drawer: 50-1/4"W x 38-8/9"D x 2"H.
PRICE
$975.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 53-3/4 in |
| Depth | 41-3/8 in |
| Height | 16 in |
| Weight | 257 lbs |
| Pocket Height | 2 in |
| Pocket Width | 50-1/4 in |
| Pocket Depth | 38-8/9 in |
Product Details
| Assembly Required | No |
| Type | Flat File Cabinet |
| Color | Gray |
| Number of Drawers | 5 |
| Material | Steel |
| Manufacturers Part Number | 506827GY |
| Base Type | Frame |
| Brand | Interion by Global Industrial |