Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB900050

MPN #: 4971LG

Safco® Facil High Flat File Cabinet Base, Small, 40-1/4"W, Gray

Product Description
Keep `em low or stack `em high. The Facil Flat Files can be stacked up to 2 high on a closed base and one high on a high base. The simplistic, functionally accommodating design of Facil Flat Files are ideal for making work life a little easier.

PRICE
$405.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
405.95
Buy 6 units - 10 units
385.95Save $20.00 (5%)
Buy 11+ units
369.95Save $36.00 (9%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width40-1/4 in
Depth25-3/4 in
Height20-1/2 in
Min Width40-1/4 in
Max Depth25-3/4 in
Max Height20-1/2 in
Min Depth25-3/4 in
Min Height20-1/2 in
Max Width40-1/4 in

Product Details

Assembly RequiredNo
TypeFlat File Cabinet Base
ColorGray
MaterialSteel
DescriptionOpen Base
Manufacturers Part Number4971LG
Base TypeLeveling Feet
BrandSafco

Warranty

WarrantyLifetime Limited