Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Modstreet

Model # :WBB3136291

MPN #: 201

Modstreet Parklet Extension w/ 3 Panels, Wood Slat Panel Insert, 52"L x 104"W x 42"H

Product Description
Extension for Modstreet's 8'x16' system to allow for longer seating platform
Expand the pre-made parklet by purchasing this 4' x 8' extension system to allow for a longer seating platform. .

Extension Features:
  • 4'x8' extension platform
  • Steel and composite flooring, wood for panel inserts
  • (3) 4'L x 3'H panels
  • wood slat panel insert & (1) 4' continuous ramp for sidewalk
  • Steel fabricated for enhanced auto safety
  • Easily removable panels with wood slat inserts for transparency
  • Toolless assembly, simply lock pieces together for rapid install and removal
  • Powdercoated with composite flooring for minimal maintenance and long lasting durability
  • ADA ramps for accessibility
  • 100% made in the USA
  • Woman owned business
  • Fabricated steel, finished in powder coat in color of your choice
  • Powder coat is either hammertone black or copper vein. Floor is cabana (composite decking material). Wood is stained for natural color enhancement
  • 2 year limited liability, floor has 25 year warranty if client cleans it twice a year


PRICE
$5,199.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length52 in
Width104 in
Height42 in
Side Wall Height36 in
Peak Height42 in
Coverage Area37 ft²

Product Details

Assembly RequiredYes
Number of Panels3
TypeParklet Extension
ColorBrown
Panel MaterialWood
Number of Posts2
MaterialSteel/Composite/Wood
Frame MaterialSteel
Manufacturers Part Number201
BrandModstreet

Warranty

Warranty2 Year Limited Liability, 25 Years Floor Warranty