Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Modstreet

Model # :WBB3136292

MPN #: 301

Modstreet Powder Coated 4" Wire Mesh Insert For 3'L x 3'W Panel

Product Description
Modstreet's 4" powder coated wire mesh insert for 3'L x 3'H panel.
Upgrade from the wood slat parklet panel style to a unique and trendy wire mesh insert. Long lasting & durable wire mesh is easy to clean and maintain.

Features:
  • Material: Steel wire mesh
  • Assembles easily without special equipment or tools
  • Powder coated for enhanced durability
  • Powder coat is either hammertone black or copper vein.
  • Maintains transparency while also allowing for a consistent steel finish
  • Woman owned business
  • 2 year limited liability Warranty


PRICE
$299.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34 in
Width2 in
Height36 in
Side Wall Height36 in
Peak Height36 in
Coverage Area9 ft²

Product Details

Assembly RequiredYes
TypePanel
ColorBlack
Number of Posts0
MaterialSteel
Manufacturers Part Number301
BrandModstreet

Warranty

Warranty2 Years Limited Liability