Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Regency

Model # :WBB3168645

MPN #: 7702AGGY

Regency Supernova Lounge Vinyl Tablet Arm Loveseat with Storage, 56"W x 29"D x 33"H, Gray/Ash Gray

Product Description
The Supernova Tablet Arm Loveseat with Storage is just what you have been looking for. Remove either the left or right tablet if desired by removing from a cup holder that is inset into both plush arms. The cup holder not in use can double as a pencil, smartphone or glasses holder. Both the shelf and tablet surface come in a Ash Gray Laminate finish. The Supernova is perfect for both independent and collaborative learning environments as well as waiting rooms, reception areas, lounges or entryways. It is designed to complement the Nova Tablet Arm Chair, but looks great on its own. The Supernova is backed by a 5-Year limited manufacturer's warranty on chair base and frame, 2-year limited manufacturer's warranty on chair mechanisms and upholstery.

Features:
  • Tablet surface is large enough to fit most laptops, tablets and notebooks
  • Tablet surface swivels 360 degrees and can be switched from the left to the right by inserting into a cup holder that is inset into each arm
  • Built-in shelf below cushioned vinyl seat allows for storage of books and personal items


PROMOTIONAL PRICE
$1,365.00

was $1705.00
Save $340.00 (20%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width56 in
Depth29 in
Height33 in
Weight Capacity550 lbs
Weight86 lbs
Seat Width45 in
Seat Depth19 in
Seat Height18 in
Base4 Legged
Back Width45 in
Back Height16 in

Product Details

Assembly RequiredYes
Frame Color FamilyGray
MaterialVinyl
Arm TypeFixed
Manufacturers Part Number7702AGGY
CollectionModern
ShapeRectangle
BrandRegency
TypeLove Seat
SeriesSupernova
CastersYes
Seat Color FamilyGray
DescriptionTablet Arm Loveseat with Storage
Frame MaterialMetal
Back TypeMid Back
Seat MaterialVinyl

Warranty

Warranty5 Years Chair Base & Frame/2 Years Chair Mechanisms & Upholstery yr