Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




John Dow Industries

Model # :WBB592181

MPN #: PB-12

JohnDow Plastic Vehicle Parts Bags, Clear 12"W X 22"H - 500 Bags/Roll - PB-12

Product Description
Parts Bags 12"W X 22"H - Roll 500

Features:

  • Tough enough to hold worn-out parts.
  • Size 12"W x 22"H
  • 500 Per Roll
PRICE
$84.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thickness0.6 mm

Product Details

TypeRoll
MaterialPolyethylene
Package Quantity500 Covers/Roll
DescriptionParts Bags
ColorClear
Manufacturers Part NumberPB-12
BrandJohn Dow Industries