Features:
- 23" wide x 20-3/4" deep
- Seat height is 18" from the ground
- Powder coated finish
- 1/4" plate steel reinforced with an 1/4" x 6" steel strip all MIG welded
- Portable and surface mount
Weights & Dimensions
| Length | 23 in |
| Width | 20-3/4 in |
| Height | 18 in |
| Seat Length | 23 in |
| Seat Width | 20-3/4 in |
| Seat Height | 18 in |
Product Details
| Type | Modular Bench |
| Frame Color Family | Silver |
| Color | Silver |
| Material | Perforated Metal |
| Frame Material | Steel |
| Arm Type | Armless |
| Manufacturers Part Number | 14-P2-SLVR |
| Mounting Style | Surface |
| Collection | Pasadena |
| Brand | UltraSite |