Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraSite

Model # :WBB3162699

MPN #: 15-P6

UltraSite® Pasadena 6' Modular Straight Outdoor Bench, Perforated Metal, Gray

Product Description
Our Pasadena Bench is available in 6' length without back. This outdoor bench is a perfect addition to a community park setting.

Features:
  • 72" x 20"
  • Seat height is 18" from the ground
  • Powder coated finish
  • 1/4" plate steel reinforced with a 1/4" x 6" steel strip all MIG welded
  • Portable and/or surface mount


PRICE
$1,969.00

1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width20 in
Height18 in
Seat Length72 in
Seat Width20 in
Seat Height18 in

Product Details

Assembly RequiredYes
TypeModular Bench
Frame Color FamilyGray
ColorGray
Finish TypePowder-Coated
MaterialPerforated Metal
Frame MaterialSteel
Arm TypeArmless
Manufacturers Part Number15-P6
Mounting StyleSurface
CollectionPasadena
BrandUltraSite