Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276148

MPN #: 91555

Buyers Products 2-5/16" Cast Coupler w/ 5-Position Channel - 0091555

Product Description
The Cast Coupler with 5 Position Channel from Buyers Products provides added flexibility in coupler height for leveling your trailer. Its spring-loaded auto-engage latch lets you quickly lock it to a hitch ball with just one hand. The latch can be pinned opened for ease of uncoupling. The 5 position channel allows height adjustability for leveling your trailer. Simply bolt the coupler into the channel bracket to fit your needs. Fasteners are included. Made of rugged cast steel, the 2-5/16" coupler can handle loads of 15,000 lbs.

Features
  • Added flexibility in coupler height for leveling your trailer.
  • Easy one-hand latch operation.
  • Tough, sturdy cast steel construction.
  • Keep coupler conveniently pinned open while uncoupling the trailer.
  • 15,000 lb. Maximum Gross Trailer Weight


PRICE
$159.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-1/7 in
Depth6-1/7 in
Height7-2/3 in
Weight27.4 lbs
Size2-5/16"
Fastener Size5/8 in
Channel Width2.94" in

Product Details

Mounting Pattern Vertical9"
Type5-Position
Class4
ColorGray
Hole Spacing Vertical2"
For Use WithEquipment Trailers, Construction Trailers
StyleAdjustable
M.G.T.W.15,000 Lbs
FinishPlain
MaterialCast Steel
Description2-5/16" Cast Coupler w/ 5-Position Channel
Manufacturers Part Number91555
BrandBuyers Products