Quincy Compressor's portable air compressors offer industry-leading power and efficiency in a small package. They are an excellent choice for home/DIY use, while still delivering the power and reliability necessary for commercial applications. Backed by an industry-leading extended warranty option, Quincy portable air compressors are built for the long haul, providing excellent value in nearly any situation. he majority of portable compressors. feature a single-stage, reciprocating/piston design. Piston compressors work by forcing air through an inlet valve into a cylinder, where the reciprocating motion of a piston compresses it. Once it compresses the air to the desired level, it activates a discharge valve, sending it out to power a tool or whatever attachment to which the unit will be connected. Single-stage compressors feature a single valve and piston assembly. This makes them smaller, lighter and more portable, but limits the amount of power the unit can provide. For this reason, they are most commonly used in garages, workshops, construction sites and other applications where you can sacrifice continuous power for the sake of value or portability.
Features
- • 5.5 HP gas drive motor
- Produces 9.5 CFM @ 90 PSI
- Produces 11 CFM @ 40 PSI
- Cast iron pump has 10,000+ hour rating
- Start-stop pressure switch
- Compressor rated for 145 PSI
- ASME safety valves
- 3/8" NPT air outlet
- ASME 8-gallon vertical tank has manual drain
- Ergonomically designed for jobsite portability
- 43"L x 18"W x 27"H
- Comes with 40W oil in pump