Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quincy

Model # :WBB3145279

MPN #: G314K30HCE

Quincy QP Two-Stage Pressure Lubricated Air Compressor, 175 PSI, 14 HP, 30 Gallon Cap., Horizontal

Product Description
The Quincy QP series is designed for tougher 175 PSI applications where traditional splash lubrication just won't measure up. The QP is a heavy-duty, cast-iron compressor that features an oil pump for pressure lubrication to the crankshaft, bearings and connecting rod up to the wrist pins. This advanced pressure lubricated system allows for a smoother, more continuous operation. Coupled with an attractive price, the QP balances cost effectiveness with longer life to maximize your investment. A piston-driven reciprocating air compressor operates via positive displacement. The piston forces air into a cylinder and compresses it into a storage tank. The Quincy QP Series consists of reciprocating compressors that can handle your most challenging compressed air applications. Choose from three versions – the standard configuration Pro Unit, the professional level Pro+ Unit, and the "fully-loaded" Max Unit. Reciprocating air compressors can add value for applications in many industries, including automotive, manufacturing, mining, energy exploration and food and beverage. They perform well in situations requiring an intermittent source of compressed air.

Features:
  • Lubricated two-stage compressor
  • High-performance positive displacement oil pump
  • Two-piece aluminum connecting rods
  • Inter-cooler unit featuring fin and tube construction
  • Automotive-style filter
  • Electric models include a pressure switch
  • Single-source duplex control panels (duplex units only)
  • Manual ball valve tank drain
  • Enclosed belt guard complies with OSHA standards
  • CSA and UL compliant electrical components
  • 22 @ 175 PSI
At a Glance:
  • Fully pressure lubricated
  • Cast-iron crankcase, cylinder and flywheel
  • High efficiency intercooler
  • Positive displacement oil pump
Up Close:
  • 5-15 hp, 175 psig maximum
  • Two Stage
  • Oil filter and pressure gauge
  • Automotive style inlet filter/silencer
Pro Unit:
  • "Standard" configuration Units
  • Ball Valve Tank Drain
  • Shorter Lead Time-Stock Units
  • Extended Warranty Available
  • Two-Year Package and Three-Year Pump vs. One-Year on configured units
  • Easier to Order – Preassigned Part Numbers
Max Unit:
  • "Fully Loaded" Units
  • Air Cooled After Cooler
  • Electronic Drain
  • Low Oil Protection
  • Vibration Isolators (Horizontal units only)
  • Extended Warranty Available
  • Two-Year Package and Three-Year Pump vs. One-Year on configured units
  • Easier to Order – Preassigned Part Numbers
Pro+ Unit:
  • "Professional" Units
  • Electronic Drain
  • Low Oil Protection
  • Shorter Lead Time Stock Units
  • Extended Warranty Available
  • Two-Year Package and Three-Year Pump vs. One-Year on configured units
  • Easier to Order – Preassigned Part Numbers
  • Recipricating Pressure Lubricated


PRICE
$4,629.00

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Tank Size30 gal
Tank Outlet3/4

Product Details

TypeTwo Stage Air Compressor
CFM23.6 CFM
Oil TypePressure Lubricated
Horsepower14 HP
Oil SystemPressure Lubricated
ColorBlue
Max PSI175 psi
Start TypeElectric/Recoil
MaterialCast Iron
Tank OrientationHorizontal
Manufacturers Part NumberG314K30HCE
Fuel TypeGas
Pump TypeTwo-Stage
CFM @ 90 PSI23.5 CFM
BrandQuincy

Warranty

Warranty1 yr