Puma PUN-5520G Portable Gas Air Compressor w/ Honda Engine, 5.5 HP, 20 Gallon, Horizontal, 11 CFM
Write a Review
|
Questions & Answers (0)
Product Description
Puma PUN-5520G, 5.5 HP, Portable Gas Compressor, 20 Gallon, 135 PSI, 11 CFM, Honda, Recoil
Features a Honda engine that is 50 state compliant
Easy to start, quiet, and dependable
Idle down throttle conserves fuel and reduces noise level
Cast iron single stage pump
Splash lubricated pump
100% Duty cycle
Commercial-grade engine with low oil shut-down
Belt drive pump
Ideal for farm, professional use, and demands of contractor's workloads
PRICE
$2,249.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46 in |
| Width | 17-1/2 in |
| Height | 32 in |
| Weight | 202 lbs |
| Tank Size | 20 gal |
| Tank Outlet | 1/4" |
Product Details
| Oil Type | Oil Lubricated |
| Air Dryer | No |
| Oil System | Splash Lubricated |
| Pump Drive | Belt Drive |
| Pump Material | Cast Iron |
| Tank Drain Valve | Manual |
| Max PSI | 135 psi |
| Start Type | Recoil |
| Starting System | Recoil |
| Material | Cast Iron |
| Tank Orientation | Horizontal |
| Oil Sight Glass | No |
| Manufacturers Part Number | PUN-5520G |
| Pump Type | Single-Stage |
| CFM @ 90 PSI | 11 CFM |
| Low Oil Shutoff | No |
| Brand | Puma |
| Type | Portable |
| CFM | 11 CFM |
| Horsepower | 5.5 HP |
| Color | Blue |
| After Cooler | No |
| Style | Horizontal |
| Fuel Tank Capacity | (2) Pneumatic gal |
| Air Filter | No |
| Description | Single Stage Gas Compressor |
| Pre Filter | No |
| Pressure Dew Point | No |
| Engine Horsepower | 5.5 HP |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ASME |