Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gorilla

Model # :WBB3140054

MPN #: 109406

Gorilla® Patch & Seal Paste, 1 lb. Capacity, White - Pkg Qty 6

Product Description
Gorilla Waterproof Patch & Seal Paste is a thick, flexible rubberized sealant paste that clings to multiple surfaces to instantly fill large gaps, cracks & holes. Once applied, the high strength formula smoothly covers the surface tightly sealing out water, air and moisture, resulting in lasting repairs!

Features:
  • Stops & Prevents Leaks
  • Instantly Seals Out Water, Air, And Moisture
  • Spreadable To Fill Large Gaps, Cracks, & Holes
  • Flexible & Paintable
  • Shrink & Mildew Resistant
  • Tight Seal Container For Long Shelf Life & Reusability


PRICE
$111.00  Sold in packages of 6 / $18.50 ea

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/4 in
Width4-1/4 in
Height2-3/4 in
Size1 lb.

Product Details

TypeAdhesive
Package Quantity6
ColorWhite
Manufacturers Part Number109406
BrandGorilla