Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gorilla

Model # :WBB3140042

MPN #: 104054

Gorilla® Patch & Seal Spray, 14 oz. Capacity, White - Pkg Qty 6

Product Description
Gorilla® Waterproof Patch & Seal Spray is a flexible, rubberized coating that seals out water, air and moisture. The applicator nozzle has a controlled spray pattern providing a clean, even coat. Once applied, the self levelling formula smoothly covers small gaps and cracks ensuring a watertight seal. When dried, Gorilla® Waterproof Patch & Seal Spray is paintable and temperature/UV resistant resulting in lasting repairs!

Features:
  • Seals Out Water, Air And Moisture
  • Controlled Spray Pattern
  • Creates A Protective Coating
  • Flexible
  • Paintable
  • Temperature & UV Resistant
  • Self-Levelling
  • Use On: Roofs, Gutters, Skylights, Flashing, Chimneys*, Pvc Pipe Joints, Windows, Rvs, Diy Projects And More!
  • Great For: Metal, Concrete, Wood, Aluminum, Brick, Tile, Fabric, Rubber**, Glass And More!

    *For exterior use only. Not intended for inside of firebox or chimney stack.
    **May not work for all types of plastics and rubbers


PRICE
$105.00  Sold in packages of 6 / $17.50 ea

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/4 in
Width2-3/4 in
Height9-3/8 in
Size14 oz.

Product Details

TypeAdhesive
Package Quantity6
ColorWhite
Manufacturers Part Number104054
For Use WithMetal, Concrete, Wood, Aluminum, Brick, Tile, Fabric, Rubber, Glass and More
BrandGorilla