Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3131737

MPN #: 7100138618

3M™ HoldFast 70 Cylinder Spray Adhesive, 139 lb. Capacity, Transparent

Product Description
3M™ HoldFast 70 Cylinder Spray Adhesive is our extremely versatile, fast-tacking industrial grade spray adhesive with a unique wide-web spray pattern well suited for bonding a variety of construction materials. It requires a short dry time yet provides long open time to perfectly position your materials. It is an effective adhesive for waterproofing and protecting from moisture
Features:
  • Versatile adhesive ideal for construction sites
  • Creates quick bonds for temporary and permanent needs
  • Very fast-tacking adhesive bonds almost immediately and has a long bonding range
  • Portable container provides a spray pattern with low soak-in and no overspray
  • Bonds polystyrene without damaging the material or degrading the surface
Recommended Applications:
  • Ideal for bonding a variety of substrates, including polystyrene
  • One- and two-surface bonding
  • Membrane bonding to concrete
  • Insulation attachment
  • HVAC applications
  • Geotextiles
  • Drainboard
  • House wrap protective barriers
  • OSB plywood.


PRICE
$2,149.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size139 lb.

Product Details

TypeSpray Adhesive
Package Quantity1
ColorClear
Series70 CYL
Manufacturers Part Number7100138618
Brand3M