Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :T9FB3131739

MPN #: 7100104991

3M™ Scotch Weld™ EPX Mixing Nozzle, Square, 1:1 & 2:1, 48.5 ml & 50 ml Capacity, Green - Pkg Qty 36

Product Description
Choose 3M™ Scotch-Weld™ EPX Mixing Nozzles for efficient application of 3M™ Scotch-Weld™ Structural Adhesives in Duo-Pak (DP) cartridges. Each nozzle provide thorough mixing and precise placement of two part adhesives and potting compounds.

Features:
  • Provides Thorough Mixing and Precise Placement: Our 3M™ Scotch-Weld™ EPX Mixing Nozzles perform to exact requirements for easy uniform application. These 3M approved accessories work with 3M Duo-Pak cartridges to simultaneously meter, mix and apply two-part adhesives and potting compounds. And, the tapered tips can be cut for precise bead size.
  • Tapered tip can be cut for bead size
  • Minimize adhesive waste; easy to replace with new nozzle to use remaining adhesive in a cartridge
  • Used nozzle can be left on cartridge to provide a good seal until ready to continue dispensing
Recommended Applications:
  • Attach to 3M Duo-Pak structural adhesive cartridges
  • Dispense with 3M EPX Manual or pneumatic applicators


PRICE
$173.52  Sold in packages of 36 / $4.82 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size48.5 ml & 50 ml

Product Details

Manufacturers Part Number7100104991
TypeMixing Nozzle
Package Quantity36
ColorGreen
Brand3M