Plasticade® Fence Panel For Hydrocade, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Expand your Hydrocade system with the optional Fence Panel accessory. Measuring 72.5" W x 96" H, this heavy-duty mesh panel installs directly into the barricade's top posts to add height and containment for pedestrian or vehicle control. Perfect for job sites and special events, it provides a secure, modular barrier solution while maintaining easy setup and teardown. Note: Hydrocade with fencing has not been MASH tested.
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 |
| Width | 72-1/2 |
| Height | 51 in |
| Weight | 40 lbs |
Product Details
| Interlocking | No |
| Type | Barricade Accessories |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 569 |
| Brand | Plasticade Products |