Plasticade® Hydrocade Water Filled Barricade with EG Sheeting, White
Write a Review
|
Questions & Answers (0)
Product Description
The White Hydrocade with Engineer-Grade reflective sheeting combines high visibility with a clean, professional look for work zones and events. Durable polyethylene construction withstands impacts and harsh conditions. Each unit interlocks securely and fills with 81 gallons of water for added weight and stability. The flat face design supports reflective striping on both sides, meeting MUTCD standards for channelizing devices. Compact stacking and forklift access points streamline storage, setup, and transport - delivering performance and appearance that lasts.
PRICE
$469.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 79 |
| Width | 17-1/2 |
| Height | 32 in |
| Weight | 67 lbs |
Product Details
| Sheeting | Engineer Grade |
| Interlocking | Yes |
| Type | Barricade |
| Fillable | Yes |
| Color | White |
| Package Quantity | 1 |
| Manufacturers Part Number | HYD-W-EGLR-KIT |
| Brand | Plasticade Products |
Compliance & Certifications
| Certifications | MUTCD Standards |