- Strong heavy duty 210D fabric
- Double insulated waterproof and weather resistant
- 87" tall, 33" reflector cover
- Heavy duty zipper for easy opening and installation
Hiland Patio Heater Cover HVD-CVR-ECON Heavy Duty Water Proof 33" Dia. x 87"H Tan
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$78.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 87 in |
| Weight | 4 lbs |
| Diameter | 33 in |
Product Details
| Type | Cover |
| Material | Fabric |
| Color | Tan |
| Manufacturers Part Number | HVD-CVR-ECON |
| For Use With | Tall Patio Heaters |
| Brand | Hiland |
Warranty
| Warranty | 1 yr |