Hiland Patio Heater Cover HVD-GTTCV-S Waterproof Heavy Duty Glass Tube 20" Dia. 38"H Silver
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Duty waterproof cover for portable glass tube heaters. Measures 20" in Diameter and 38" Height. Made from durable 200D polyester. Heavy Duty Zipper for easy installation and removal.
PRICE
$94.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 20 in |
| Height | 38 in |
| Weight | 5 lbs |
Product Details
| Type | Cover |
| Material | Polyester Fabric |
| Color | Silver |
| Manufacturers Part Number | HVD-GTTCV |
| For Use With | Infrared Glass Tube Heaters |
| Brand | Hiland |
Warranty
| Warranty | 1 yr |