Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Penco

Model # :WBB2560964

MPN #: 6GK36247206-722

Penco® Patriot Framed Gear Locker w/ 2 Security Boxes, 36"W x 24"D x 72"H, Red, Unassembled

Product Description
Specs may vary.
Please refer to the product information below and Specifications Sheet for locker drawing.


Features:
  • Gear KD
  • Diamond Sides
  • Double Doors with Louvers
  • Ultra Cremone Recessed Handle
  • 722 Patriot Red

  • Accessories Included:
  • Shelf
  • Coat Rod
  • Hooks
  • Two Security Boxes

  • Bench Seat Sold Separately.

    Penco Patriot® Fully Framed Gear Locker 6GK36247206-722 is a properly equipped 14-gauge double door Fully Framed Locker that can be the ideal solution for a variety of specialized storage challenges. The ample storage areas at both 16-gauge top and bottom of the 24 - 48 inch wide and 72-inch high locker leaves nearly four feet between the shelves for hanging uniforms and other gear. Ultra Cremone Recessed Handle for a safer, cleaner look and less freight damage. High degree of configurability. Made in USA.
    PRICE
    $1,235.00

    1
    1
    Ships in 60 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width36 in
    Depth24 in
    Height72 in
    Weight246 lbs

    Product Details

    TypeFirst Responders Locker
    ColorRed
    Door TypeSolid
    Configuration1 Wide
    StyleShelf, Coat Rod, Hooks, 2 Security Boxes, Expanded Metal Sides-W/Out Base
    IncludesShelf, Coat Rod, Hooks, 2 Security Boxes, Expanded Metal Sides-W/Out Base
    MaterialSteel
    Construction TypeUnassembled
    Manufacturers Part Number6GK36247206-722
    BrandPenco

    Warranty

    Warranty1 yr