Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Penco

Model # :WBB2561031

MPN #: MW482478EENDCS-722

Penco® Patriot Framed TA-50 Locker, Expanded Sides, 48"W x 24"D x 78"H, Red, All-Welded

Product Description
Features:
  • TA-50 Welded
  • 48x24x78
  • Expanded Metal Sides
  • Double door
  • Cremone Handle
  • Solid doors
  • Color: 722 Patriot Red

  • Accessories Included:
  • Hat Shelf
  • Coat Rod
  • Hooks

  • Bench Seat Sold Separately.

    Penco Patriot® Fully Framed TA-50 Locker MW482478EENDCS-722 is government and military inspired. Available in either Welded or KD construction, this heavy-duty locker is designed to offer a superior level of security and durability while providing efficient storage for bulky military-grade gear. 16-guage of top and bottom with tubular boxed frame provide rigid construction. 14-gauge doors with continuous hinge provide full access and secure storage. Flattened expanded metal sides of this tactical TA-50 lockers allows for maximum ventilation. Made in USA.
    PRICE
    $1,299.00

    1
    1
    Ships in 60 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth24 in
    Height78 in
    Weight282 lbs

    Product Details

    TypeMilitary TA-50 Locker
    ColorRed
    Door TypeSolid
    Configuration1 Wide
    StyleShelf, 1 Coat Rod, Hooks, Expanded Metal Sides-W/Out Base
    MaterialSteel
    Construction TypeAll-Welded
    Manufacturers Part NumberMW482478EENDCS-722
    BrandPenco

    Warranty

    Warranty1 yr