x

Take 15% off your entire order!

Offer applied at checkout

Don Jo PB74545-600 Full Mortise Plain Bearing Hinge, 4-1/2"x4-1/2", Prime Coat - Pkg Qty 3

Don Jo PB74545-600 Full Mortise Plain Bearing Hinge, 4-1/2"x4-1/2", Prime Coat - Pkg Qty 3

Item #: WBB1724722

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.19 ea.

Minimum Quantity: 7

Price: $12.57 / Pkg of 3

Save $0.63 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Don Jo PB74545-600 Full Mortise Plain Bearing Hinge, 4-1/2"x4-1/2", Prime Coat

Don-Jo Mfg Plain Bearing Hinge Prime Coat. 8 ea. FHMS 12-24 x 1/2 (per hinge), 8 ea. FHWS 12 x 1 1/4 (per hinge.

  • CERTIFIED/APPROVED ANSI
  • LIMITED WARRANTY 1 Year Against Manufacturing Defects
  • USE (INTERIOR/EXTERIOR) Interior/Exterior
  • MANUFACTURERS PART NUMBER PB74545-600
  • DESCRIPTION Full Mortise Plain Bearing Hinge
  • CONSTRUCTION Steel
  • BRAND Don-Jo
  • PACKAGE QUANTITY 3
  • FINISH Prime Coat
  • TYPE Mortise
  • GAUGE 0.134
  • HEIGHT INCHES 4-1/2
  • WIDTH INCHES 4-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Don Jo PB74545-652 Full Mortise Plain Bearing Hinge, 4-1/2"x4-1/2", Brushed Chrome - Pkg Qty 3

Item #: B1723755

Not Yet Rated

Usually ships in 10 to 13 days

$16.80

Close

7 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo PB74545-600 Full Mortise Plain Bearing Hinge, 4-1/2"x4-1/2", Prime Coat - Pkg Qty 3

Don Jo PB74545-600 Full Mortise Plain Bearing Hinge, 4-1/2"x4-1/2", Prime Coat - Pkg Qty 3

Item #: WBB1724722

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant