The most efficient solution for your professional labeling, filing and mailing needs, the LabelWriter® 450 saves you time and money at the office. Connect a LabelWriter® 450 to your PC or Mac® and you're ready to print labels directly from Microsoft® Word or Outlook®, QuickBooks®, CardScan®, Mac® Address Book and other popular programs.
Print impressive address, file folder labels, name badges, postage, barcodes, and more without the extra work and hassle of printing sheet labels on a standard desktop printer. Thermal printing technology eliminates the cost of ink or toner and the printer's compact design makes it an easy and attractive addition to any modern workspace. Compatible with Windows® 7 or later and Mac OS® X v10.8 or later.
Package Includes: Software; USB Cable; Cleaning Card; AC Power Adapter and Cable; User Guide; Quick Start Guide; Starter Roll of Address Labels; Starter Roll of DYMO Stamps Labels
DYMO® PC Connectable LabelWriter Twin Turbo Label Printer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$515.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/2 in |
| Depth | 8-2/5 in |
| Height | 7-2/5 in |
| Label Size | 2.3 in |
Product Details
| Type | Electronic Label Maker |
| Connection Interface Type | USB |
| Tape Type | LW |
| Color | Black |
| Printing Speed | 71 Labels/Minute |
| Power Source | AC Adapter (Included) |
| Operating System Compatibility | Mac® OS X 10.5 and Later; Windows® XP, Vista™, 7, 8 |
| Manufacturers Part Number | DYM1752266 |
| Number of Lines | 4 |
| Brand | DYMO |