Introducing the SK-14 – a 100% Stainless Steel Self-retracting Safety Knife that is EASY to detect in food processing production.
The pre-loaded stainless steel blade (SKB-2S-R/10B | #1134143) is fully metal detectable while the rounded-tip helps limit contamination from broken tips, making this self-retracting knife SAFE to use in even the strictest environments. The handle also accepts OLFA standard-tip safety blades (SKB-2S | #1117957) as well.
Flush vents and an open channel design make the SK-14 SIMPLE to sanitize and NSF Certified. The notched body and slip-resistant handle is comfortable for both right- and left-handed users.
LIGHT TO HEAVY-DUTY CUTTING
Use this knife for cutting corrugated; plastic bags and pouches; stretch wrap, film, and foil; plastic strapping and more.
Features:
- 100% Stainless Steel knife and blade
- Metal Detectable
- Self-Retracting
- NSF® Certified
- Easy to Sanitize
- Slip resistant handle improves grip
- Flush vents provide easy clean up
- Preloaded with SKB-2S-R rounded-tip safety blade
- Cutting depth: 0.57" (14.5mm)