Caster Kit for
Global Industrial™ Network Server Data Rack Enclosure Cabinet
Includes four 2" diameter swivel, locking casters (175 lbs. per caster rating). The kit includes 4 casters and mounting hardware. Easy assembly.
Global Industrial
Model # :WB239191
2" Swivel Locking Caster Kit, For Global Industrial Network Data Rack Enclosure Cabinet
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$79.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 175 lbs. per Caster |
| Wheel Diameter | 2 in |
Product Details
| Assembly Required | No |
| Type | Accessories |
| Package Quantity | 4 |
| Description | Swivel Locking Caster Kit |
| Color | Black |
| Manufacturers Part Number | 239191 |
| Accessory Type | Casters |
| Wheel Type | Swivel Casters (All Locking) |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |