Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripp Lite

Model # :WBB1694416

MPN #: SRW15US

Tripp Lite 15U SmartRack Switch-Depth Wall-Mount Rack Enclosure Cabinet, Hinged Back

Product Description
The SRW15US SmartRack 15U Low-Profile Switch-Depth Wall-Mount Rack Enclosure Cabinet is designed to house EIA-standard 19-inch rack equipment in network wiring closets, retail locations, classrooms, back offices and other areas with limited floor space where you need equipment to be secure, organized and out of the way. Constructed from heavy-duty steel with a durable black powder-coated finish, the cabinet has a maximum load capacity of 200 pounds.

The cabinet swings away from the wall on a sturdy hinge, allowing easy back-door access to equipment and cabling during installation and maintenance. The doors and side panels lock securely to help prevent damage, tampering or theft. The front, top, bottom and removable side panels are vented, which allows air to flow freely and keep equipment cool. The reversible doors can open left or right by rotating the cabinet 180° before mounting. Convenient top and bottom ports allow easy cable routing.

The SRW15US comes fully assembled and ready to mount to the wall, or use Tripp Lite's optional SRCASTER rolling caster kit to make it a mobile rack. Square and 12-24 threaded mounting holes and numbered rack spaces make equipment installation easy. The vertical mounting rails adjust in 7/8-inch increments to accommodate equipment up to 20.5 inches deep, such as network switches and patch panels.

Features:
  • Maximum load capacity of 200 lb.
  • Swings away from wall on hinge for easy back-door access
  • Locking steel cabinet vented at sides, front, top and bottom
  • Flow-through ventilation keeps equipment cool
  • Secures 15U of 19 in. rack equipment up to 20.5 in. deep
PRICE
$959.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-5/8 in
Depth21-5/8 in
Height30-5/16 in
Weight Capacity200 lbs
Weight88.2 lbs
Interior Depth21.6 in
Interior Width23.62 in

Product Details

Assembly RequiredNo
Thread Type12-24
TypeWall Mount Rack/Cabinet
Rack Spaces15U
ColorBlack
Door TypeVented
Hardware IncludedYes
MaterialSteel
DescriptionSmartRack Switch-Depth Wall Mount Cabinet
Manufacturers Part NumberSRW15US
BrandTripp Lite

Warranty

Warranty5 yr