Features
- Designed for use with Ortronics TracJack and Series II modules
- PSB3 Device Box accommodates wireless
- Accommodates communication or power wiring
- FT-4 Flame Spread Rating
Weights & Dimensions
| Length | 3-3/4 in |
| Size | 5 in |
Product Details
| Description | TracJack Data Box |
| Color | White |
| Manufacturers Part Number | PDB4TJV |
| Brand | Wiremold |
| Voltage Rating | 600 V |