Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :T9FB865198

MPN #: V5747-3

Wiremold V5747-3 3-Gang Shallow Switch & Receptacle Box, Ivory, 4-5/8"L

Product Description
Wiremold V5747-3 3-Gang Shallow Switch & Receptacle Box, Ivory, 4-5/8"L

Features

  • Low-profile, unobtrusive appearance
  • Blends with any door or setting
  • ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint
  • Fittings have removable covers which allow easy access to wiring for changes and additions
PRICE
$60.95

Min. purchase quantity is 5
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-5/8 in
Size1-3/8 X 6-1/2 in

Product Details

Number of Gangs3
DescriptionSingle Pole Switch & Box
ColorWhite
Manufacturers Part NumberV5747-3
BrandWiremold
Voltage Rating600V V