Pacon® Peacock Sentence Strips, 3" x 24", Super Bright, 100 Cards/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Peacock Super Bright Sentence Strips feature a sturdy tagboard stock. Each strip offers a 1-1/2" ruling with 3/4" dotted midline on one side and a single-line ruled on the opposite side. These recyclable strips measure 3" x 24". Assorted colors include Hot Orange, Hot Blue, Hot Lime, Hot Pink and Hot Yellow.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$17.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 3 in |
Product Details
| Supply Type | Education Book |
| Type | Writing |
| Color | Assorted |
| Age Recommendation | 6 to 8 |
| Style | Activity Book |
| Subject | Reading & Writing |
| Package Quantity | 100/Pack |
| Description | Peacock Sentence Strip |
| Manufacturers Part Number | 1733 |
| Grade | Pre K - 3 |
| Brand | Pacon |