Pacon® Sentence Strips, 3" x 24", White, 100 Strips/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Sentence strips offer a reliable teaching aid for cursive and manuscript writing. Each strip features 1-1/2" rule, 3/4" midline and 1" descender space. The single blue baseline is only on the opposite side. Sturdy tagboard performs well with inks, pencils and crayons. Sentence strips are recyclable.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$9.20
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 3 in |
Product Details
| Supply Type | Education Book |
| Type | Writing |
| Color | White |
| Age Recommendation | 6 to 8 |
| Style | Activity Book |
| Subject | Reading & Writing |
| Package Quantity | 100/Pack |
| Description | Sentence Strips |
| Manufacturers Part Number | 5166 |
| Grade | Pre K - 3 |
| Brand | Pacon |