Pacon® Rainbow Kraft Sentence Strips, 3" x 24", 5 Assorted Colors, 100 Strips/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Five assorted colors of Rainbow Kraft Paper converted into 3" x 24" sentence strips with 1-1/2" ruling and 3/4" dotted midline on one side and a single line ruled on the opposite side. 100 strips per film wrapped package. Assorted colors include Aqua, Lite Green, Pink, Orange and Yellow. Recyclable.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$9.30
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 3 in |
Product Details
| Supply Type | Education Book |
| Type | Writing |
| Color | Assorted |
| Age Recommendation | 6 to 8 |
| Style | Activity Book |
| Subject | Reading & Writing |
| Package Quantity | 100/Pack |
| Description | Rainbow Kraft Sentence Strips |
| Manufacturers Part Number | 73400 |
| Grade | Pre K - 3 |
| Brand | Pacon |