Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PeakWorks

Model # :WBB3183926

MPN #: V8255622

PeakWorks® PeakPro Full Body Harness with Positioning Belt & Trauma Strap, Class AP, M

Product Description
The PeakWorks® PeakPro Series harness is our gold standard harness. With its legendary comfort, this harness can be worn comfortably all day long when working at heights.

Features:
  • Compliant with ANSI Z359.11-2014, CSA Z259.10-2018, and OSHA 1926.502 and 1910.66
  • ANSI user capacity: 130 to 310 lbs. max
  • OSHA user capacity: 130 to 400 lbs. max
  • High visibility color
  • Fully adjustable for a universal fit
  • Fall indicator for easier inspection before use
  • Large back D-ring for easy connection
  • Available in a variety of classes: A, AP, AL
  • Meets or exceeds all applicable OSHA standards
  • Polyester webbing
  • 130 to 310 lb. (60 to 141kg) capacity (combined weight of person, tools, clothing, etc.)


PRICE
$279.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity400 lbs
Weight4 lbs
SizeM

Product Details

Ring TypeD-Ring
Webbing MaterialPolyester
Side D RingYes
Padding LocationNo Padding
Chest Connection TypeStab Lock
MaterialPolyester
Manufacturers Part NumberV8255622
Leg Strap BuckleStab Lock
Harness ConnectionBack, Side D-Rings
Chest Strap BuckleStab Lock
BrandPeakWorks
TypeFull Body Harness
BeltYes
PaddingNo
ColorGreen
SeriesPeakPro
Front D-RingNo
D-Ring MaterialSteel
StyleVest
Leg Connection TypeStab Lock
Back D-RingYes
Package Quantity1
D-RingBack, Side
DescriptionSafety Harness
Torso AdjustmentFriction

Compliance & Certifications

CertificationsANSI Z359.11, CSA Z259.10, OSHA Compliant