Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PeakWorks

Model # :WBB2347981

MPN #: V8002030

PeakWorks FBH-10000E Contractor Seires Harness, 310 lb. Capacity, Universal Fit And Weight, Class AE

Product Description
PeakWorks FBH-10000E Contractor Seires Harness, 310 lb. Capacity, Universal Fit, Universal Weight, Class AE

Features:
  • Certified to both ANSI Z359 standards and CSA Z359.10; meets exceeds all applicable OSHA standards
  • Large back D-ring for easy connection, sub pelvic strap for added safety and support
  • 5 points of adjustment ensure a comfortable fit (2 leg, 2 torso, 1 chest)
  • Fall indicator for easier inspection before use, 310 lbs capacity ( includes person, tools and clothing )
  • High visibility green color and fully adjustable for universal fit


PRICE
$91.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310 lbs
SizeUniversal

Product Details

TypePositioning Harness
BeltNo
ColorGreen
SeriesContractor, Class AE
Front D-RingNo
For Use WithMulti-Purpose, Work Positioning
D-Ring MaterialAluminum
Webbing MaterialPolyester
Side D RingYes
Padding LocationNo padding
StyleVest
Leg Connection TypePass-Thru
Back D-RingYes
MaterialPolyester Webbing
DescriptionContractor Harness Class AE
D-RingBack, Side
Manufacturers Part NumberV8002030
Leg Strap BuckleMating
Chest Strap BucklePass-Through
BrandPeakWorks
Torso AdjustmentFriction

Compliance & Certifications

CertificationsCertified ANSI Z359.11, CSA Z259.10