PeakWorks® 6' Cable Anchor Sling, 2 Eye Hooks
Write a Review
|
Questions & Answers (0)
Product Description
The PeakWorks® anchorage connector provides piece of mind when a temporary anchor is required. PeakWorks® offers anchor slings using two material styles - abrasion-resistant webbing or galvanized cable. All PeakWorks® anchor slings are built to a minimum tensile strength of 5,000 lbs. All PeakWorks® anchor slings meet or exceed ANSI and CSA standards.
PRICE
$27.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 |
| Weight Capacity | 310 |
| Tensile Strength | 5000 |
Product Details
| Type | Strap & Cable Anchors |
| Anchor Material | Galvanized Steel |
| Color | Red |
| Style | Eye Hook |
| Material | PVC Coated Galvanized Cable |
| Description | Cable Anchor Sling |
| Package Quantity | 1 |
| Manufacturers Part Number | V8208006 |
| Attachment Type | Eye Hook |
| Brand | PeakWorks |
Compliance & Certifications
| Certifications | ANSI, CSA |