Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PeakWorks

Model # :WBB3184024

MPN #: V815426

PeakWorks® Restraint Lanyard, Single Leg, Snap & Form Hook, 6'L

Product Description
Preventing a fall is a better way of protecting workers than arresting a fall. For these applications, PeakWorks® has a wide selection of fall restraint lanyards. Fall restraint lanyards should never be used if there is any risk of falling.

Features:
  • Fall restraint lanyards are a fixed length connection and have no shock absorbing capability
  • These lanyards are designed to limit the distance a worker can move from the anchor point and towards the edge of the structure and should never be used when there is a risk of falling
  • Restraint Lanyard with 1" (25mm) Webbing
  • Hook Type: Body Snap Anchor Form


PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Weight Capacity310
SizeOne Size
Lanyard Length6 ft
Strap Width1 in
Anchorage Connection Gate Opening2-1/2
Harness Connection Gate Opening3/4

Product Details

TypeRestraint
Number of Legs1
ColorGreen
StyleSingle Leg
Anchorage ConnectionForm Hook
DescriptionRestraint Lanyard
Package Quantity1
Manufacturers Part NumberV815426
Lanyard MaterialPolyester
Harness ConnectionSnap Hook
BrandPeakWorks