Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tampax

Model # :WBB2685281

MPN #: 71127BX

Tampax® Pearl Tampons, Regular, 36/Box

Product Description
Stay protected with a tampon that stop leaks, working for a maximum of 8 hours, even overnight. Unique Antigravity LeakGuard™ Braid helps catch leaks and send them back to the core. Anti-slip grip for easy insertion. CleanGuard layer surrounds the core for an extra layer of protection. FormFit protection helps close gaps that can cause leaks. Features a smoother plastic applicator for comfortable insertion. Discreet, purse-resistant wrapper with easy-to-open tabs.

PRICE
$15.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleRegular
Manufacturers Part Number71127BX
TypeTampons
Package Quantity36
BrandTampax