Stay protected with a tampon that stop leaks, working for a maximum of 8 hours, even overnight. Unique Antigravity LeakGuard Braid helps catch leaks and send them back to the core. Anti-slip grip for easy insertion. CleanGuard layer surrounds the core for an extra layer of protection. FormFit protection helps close gaps that can cause leaks. Features a smoother plastic applicator for comfortable insertion. Discreet, purse-resistant wrapper with easy-to-open tabs.
Tampax® Pearl Tampons, Regular Absorbency, 36/Box, 12 Box/Carton
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Style | Regular |
| Manufacturers Part Number | 71127 |
| Type | Tampons |
| Package Quantity | 432 |
| Brand | Tampax |
Related Products
Evogen dispensers make stocking and dispensing more convenient than ever before. And dual loading of both tampons and pads is more convenient for customers. The dispensers' modern, streamlined styling is attractive and easy to use. To load, staff just opens the door and slides in products - easy loading promotes consistent stocking. ADA-compliant push-button dispensing makes Evogen dispensers accessible to all women. Evogen dispensers are available in white and stainless steel. At-a-glance sensor alerts staff when dispenser is empty. Available in FREE vend or 25-cent vend models. Patent # ...
Roval™ Recessed Dual Sanitary Napkin and Tampon Dispenser holds 31 napkins and 22 tampons. Door is constructed of 18 gauge type 304 satin finish stainless steel, with two flush tumbler locks. Free operation. Coins are emptied from locked collection boxes and require a different key than door key for added security. A weight is supplied for each tract to ensure even product dispensing. Indicator displays empty condition and blcoks coin slot when product is depleted. Dimensions: 16-27/32"W x 5-1/2"D x 27-1/4"H. Napkins Opening: 4-1/4" x 3" x 1-1/8" (108mm x 76mm x 29mm) 15 capacity ...
ASI SANITARY NAPKIN & TAMPON VENDOR Ideal For Women's Bathrooms! Helps Dispense Sanitary Napkins And Tampons. Cabinet door is made of 18 gauge, Type 304 stainless steel. All exposed surfaces have a #4 satin finish. Door is attached using a full length 3/16" diameter stainless steel piano hinge and locks using two tumbler locks that are keyed alike. Internal coin-box shall be keyed differently than door locks. Dispensing mechanisms are fastener mounted internally to allow change mechanisms for coinage denomination. Surface Mounted Dual Sanitary Napkin & Tampon Dispenser holds up to 30 ...
Another innovative addition to the touch-free restroom. The EVNT3 no-touch menstrual care product dispenser provides sanitary napkins and tampons on a complimentary basis. The touchfree design provides greater convenience, creating a more upscale atmosphere and enhanced customer experience. Features: Sleek Modern Design No-Touch Dispensing, Just wave by the hand to dispense Factory programmed delay of 5 seconds between dispenses to discourage abuse and over dispensing. Blinking light indicates a channel is out of product, and needs to be refilled A solid red light indicates that battery ...
The surface mounted vendor line provides easy flexible mounting on any type of wall material or construction. All welded stainless steel construction, 20 & 22 gauge type 304 No. 4 brushed finish. Door hinged with full length stainless steel piano hinges and secured with two tumbler keyed locks. All units have removable coin box with tumbler lock keyed different from door 25 cent vending. Insert opening: 10"L x 4-1/2"D x 1-1/2"H