Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Specialties

Model # :WBB481491

MPN #: 10-204684-9-F

ASI® Roval™ Surface Mounted Dual Sanitary Dispenser Free Operation - 10-204684-9-F

Product Description
Roval™ Surface Mounted Dual Sanitary Napkin and Tampon Dispenser holds 31 napkins and 22 tampons. Door is constructed of 18 gauge type 304 satin finish stainless steel, with two flush tumbler locks. Free operation. Coins are emptied from locked collection boxes and require a different key than door key for added security. A weight is supplied for each tract to ensure even product dispensing. Indicator displays empty condition and blcoks coin slot when product is depleted. Dimensions: 16-27/32"W x 5-1/2"D x 27-1/4"H.

Napkins Opening: 4-1/4" x 3" x 1-1/8" (108mm x 76mm x 29mm) 15 capacity
Stayfree No. 4
Guards No's. 247, or 147
Kotex No's. 704,707,07010, 07040, 07045, 07300, 07320
Pure-Nat No. M-4
Modess No. 4

Tampons Opening: Tube size 3/4" dia. x 5-1/4" (19mm x 134mm) 23 capacity
Tampax
Modess Tampons

PRICE
$1,409.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-27/32 in
Depth5-1/2 in
Height27-1/4 in

Product Details

StyleFree
TypeSanitary Dispenser
Mounting LocationWall, Surface Mount
Capacity31 Napkins/22 Tampons
MaterialStainless Steel
ColorStainless
Manufacturers Part Number10-204684-9-F
BrandAmerican Specialties