BarkPark™ Fido & Me Fountain
Write a Review
|
Questions & Answers (0)
Product Description
A Dog Park Equipment Essential! The BarkPark Fido & Me Fountain offers a pedestal style drinking fountain and attached pet fountain. Available in green powder coat finish, this attractive dual fountain provides refreshing water for dogs and their owners.
PRICE
$7,559.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 13 in |
| Height | 36 in |
| Weight | 120 lbs |
Product Details
| Assembly Required | Yes |
| Type | Dog Park Fountain |
| Description | Fido & Me Fountain |
| Color | Green |
| Manufacturers Part Number | PBARK-498 |
| Brand | BarkPark |
Warranty
| Warranty | 1 yr |