Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Global Industrial

Model # :WBB3232872

Global Industrial™ Pedestrian Plastic Guard Rail, 3'L, Set of 3

Product Description
✓ Adaptable by design; high-performing and flexible plastic construction
✓ Self-healing ability helps cut frequent replacement costs
✓ Engineered to be impact-resilient, flexing once hit before retaining shape

The Global Industrial™ Pedestrian Plastic Guard Rail, 3'L, Set of 3 includes a multi set of guard rails at the same length of 3' . These guard rails can be used to connect to compatible posts to construct a complete guard rail system suitable for spaces in warehouses, manufacturing facilities, and industrial areas. These are areas where separate, safe routes are required for pedestrians to navigate away from vehicles. Each guard rail can be connected with compatible Global Industrial™ end, middle, and corner posts (sold separately) to create custom guard rail systems that are longer and with turned angles at 90°. Flexible and self-healing design reduces the need for costly replacements. Durable plastic resin is highly flexible and resistant to chips, flaking, and corrosion.

  • UV- & freeze-resistant (-94°F-158°F)
  • Flame-resistant rating: UL94 V2
  • Set of 3 Guard Rail; Posts sold separately
  • PRICE
    $119.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length30-5/16 in
    Width3 in
    Height3 in
    Weight14-1/2 lbs
    Rail Diameter3 in
    Nominal Length3 ft
    Post Diameter4 in

    Product Details

    Assembly RequiredYes
    TypePedestrian Guard Rail System
    ColorYellow
    MaterialPlastic
    Manufacturers Part NumberB3232872
    Impact Capacity15,000 lbs @ 3 MPH
    Mounting StyleBolt On
    Component Style3 Flexible Rails
    BrandGlobal Industrial