Mor Plastics Tie Off Gusseted Drum Liner, 55 Gallon Capacity, 4 Mil, Pack of 75 - Pkg Qty 75
Write a Review
|
Questions & Answers (0)
Product Description
This FDA approved flat seal style 55 gallon drum liner is manufactured with LDPE resin. This liner is appropriate for lining a drum for many applications including food, pharmaceutical and industrial manufacturing and processing including and not limited to paint, adhesives and varnishes. High clarity and packed separated in a box for easy usage. Case weights allow for easy handling and storage. This film can tolerate materials up to 190 Fahrenheit.
PRICE
$117.75 Sold in packages of 75 / $1.57 ea
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thickness | 4 |
Product Details
| Type | Drum Liner |
| Capacity | 55 gal |
| Material | LDPE |
| Package Quantity | 75 |
| Description | Tie Off Gusseted Drum Liner |
| Color | Clear |
| Manufacturers Part Number | MOR22166504 |
| Brand | MOR Plastics |