- Bright and shiny metallic exterior increases response rate on your mailing
- Features a peel and seal adhesive closure
- Durable, 2.8 Mil mailers are water-resistant
- Manufactured from opaque, aluminized polyester laminate
Global Industrial
Model # :WBB3176059
Global Industrial Peel & Seal Metallic Glamour Mailers, 10-3/4"W x 13"L, Red, 250/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$299.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 10-3/4 in |
| Inside Length | 13 in |
| Inside Width | 10 in |
| Thickness | 2.8 mil |
Product Details
| Type | Colored Poly Mailers |
| Package Quantity | 250 |
| Color | Red |
| Manufacturers Part Number | B3176059 |
| Closure | Peel & Seal |
| Brand | Global Industrial |
| Recyclable | Yes |