Global Industrial
Model # :WB651451
Global Industrial (2) 36" Louver Bin Panel with 24 Yellow Bins For 72" Bench, Gray
|
Questions & Answers (0)
Product Description
WORKSTATION BIN PANEL
Customize your bench with a bin panel kit featuring 24 (4 1/8" x 5 1/2" x 3"H) yellow plastic bins. Steel panels for hanging papers with magnetic clips (clips not included).
Customize your bench with a bin panel kit featuring 24 (4 1/8" x 5 1/2" x 3"H) yellow plastic bins. Steel panels for hanging papers with magnetic clips (clips not included).
CLEARANCE PRICE
$129.95was $149.95
Save $20.00 (13%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 19 in |
| Weight | 37 lbs |
Product Details
| Assembly Required | Yes |
| Type | Louver Panel |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 651451 |
| Brand | Global Industrial |