Model # :WB249286AGY
Global Industrial Steel Pegboard Panel 18 x 19, Gray
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 19 in |
| Height | 18 in |
Product Details
| Type | Pegboard Panel |
| Color | Gray |
| Brand | Global Industrial |
Related Products
Space-Wall is a system of wire grids that can be mounted directly on the wall. With the installation of Space-Wall you have now created a totally modular and flexible system that can be customized to meet your exact requirements today and changing needs in the future. All Grids are 3" x 3" openings 1/4" steel wire. Gray epoxy finish. Grid Panel comes with wall mounting brackets.
Steel Pegboard Panel for Global Work Benches Steel pegboard easily attaches to Upright Kit using the Panel Mounting Kit (Kits sold separately) to provide additional storage. Made using durable steel with a powder coat finish. Pegboard allows easy attachment of peg hooks for tool and supply storage (hooks not included). Upright Kit required
This steel pegboard easily attaches to upright kit using the panel mounting kit (kit is sold separately) to provide additional storage. It is made using durable steel with a powder coat finish. The pegboard panel allows easy attachment of peg hooks for tool and supply storage (hooks not included).
Louver Panel for Global Work Benches Steel louvered panel easily attaches to Upright Kit using the Panel Mounting Kit (Kits sold separately) to provide additional storage. Made using durable steel with a powder coat finish. Louver panel allows easy attachment of plastic hanging bins (sold separately) for convenient storage of small parts and supplies. Upright Kit required
✓ Compatible With 48" Global Industrial™ Wall-Mounted Workbench ✓ Heavy-duty steel construction ✓ Functional with peg hooks (sold separately) to hold assorted tools and accessories. This Global Industrial™ Pegboard Add-On is designed to provide convenient wall-mounted tool storage while ensuring full functionality of our foldable 48" Global Industrial™ Wall-Mount Workbench. Industrial-grade pegboard is made of strong, heavy-duty steel construction to provide lasting durability and hold a full assortment of tools from thin wrenches to large tape ...