Perforated panels allows you to cover both sides of FiFo flow rack. With the panel hooks you can use the side panels easily as a tool storage as well. Panels measure 28.98"W x .59"D x 31.97"H
Treston FiFo Flow Rack Perforated Panel Set (Left/Right), 23/39"W x 28-49/50"D x 31-32/33 - Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$131.23
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 59/100 in |
| Depth | 28-49/50 in |
| Height | 31-97/100 in |
| Weight | 25.4 lbs |
Product Details
| Assembly Required | Yes |
| Track Configuration | Wheel Bed |
| Type | Panel Set |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | TFRPP-49 |
| Brand | Treston |
Warranty
| Warranty | 5 yr |